
Greenfield ExactTemp Tub/Shower Valve Only Trim in Brushed Nickel
Mfr # T4401BN
Zoro # G010399214
product price: $381.09
/ea
Free Shipping & Returns
Key Features
Length
7.8 in.
Standards
ADA Compliant
Width (In.)
7.8 in.
Depth (In.)
4.7 in.
Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T4401BN
Zoro #
G010399214
UPC #
26508364369
Country of Origin
United States
Dimensions
Length
7.8 in.
Width (In.)
7.8 in.
Depth (In.)
4.7 in.
Details
Finish
Brushed Nickel
Standards
ADA Compliant
Color
Silver
Description
- •Brushed nickel finish brings the warm look of stainless to your bath
- •Lifeshine(r) finish assures the ultimate in durability and is guaranteed not to tarnish, corrode or flake off
- •Lever handle makes it easy to adjust the water
- •Exacttemp(r) thermostatic valve allows you to dial in and maintain your ideal temperature for more precise temperature control
- •Built on the Moen M-Pact common valve system, allowing you to update the faucet style in the future without replacing any plumbing
- •Complies with American's with Disabilities Act (ADA) specifications
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.