
Greenfield Four Globe Bath Light in Brushed Nickel
Mfr # YB1764BN
Zoro # G410399432
product price: $381.99
/ea
Free Shipping & Returns
Key Features
Voltage
110 V
Length
30 in.
Height
11.5 in.
Width
16.5 in.
Series
Greenfield
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
YB1764BN
Zoro #
G410399432
UPC #
34584037886
Country of Origin
China
Dimensions
Length
30 in.
Height
11.5 in.
Width
16.5 in.
Details
Voltage
110 V
Housing Finish
Brushed Nickel
Series
Greenfield
Color
Silver
Application
Bathroom
Weight
9.75 lbs.
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.