Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Greenfield M-Core 2 Series Shower Only Trim in Brushed Gold

  • Mfr # UT2322EPBG

  • Zoro # G110399244


product price: $443.23
/ea
Free Shipping & Returns

Key Features

Includes
M-Core 3-series cartridge
Length
9.69 in.
Standards
WaterSense Listed; ADA Compliant
Color
Gold
Width (In.)
8.35 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UT2322EPBG
Zoro #
G110399244
UPC #
26508365120
Country of Origin
United States

Dimensions

Length
9.69 in.
Width (In.)
8.35 in.
Depth (In.)
5.51 in.

Details

Finish
Brushed Gold
Includes
M-Core 3-series cartridge
Standards
WaterSense Listed; ADA Compliant
Color
Gold
Flow (GPM)
1.75 GPM (6.65 L/min) max.

Description

  • •Brushed gold pairs rich, warm tones with lush texturing for a timeless finish
  • •Lever handle makes it easy to adjust the water
  • •M-CORE cartridge included with the trim
  • •M-CORE 2 series cartridge included
  • •3-5/8" diameter spray head
  • •Full spray
  • •Built on the Moen M-Pact common valve system, allowing you to update the faucet style in the future without replacing any plumbing
  • •Complies with American's with Disabilities Act (ADA) specifications
  • •Meets EPA Watersense(r) criteria to conserve water without sacrificing performance
  • •Includes red and blue markings

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.