Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Greenfield M-Core 2 Series Shower Only Trim in Brushed Nickel

  • Mfr # UT2322EPBN

  • Zoro # G110399329


product price: $461.99
/ea
Free Shipping & Returns

Key Features

Includes
M-Core 3-series cartridge
Flow (GPM)
1.75 GPM (6.65 L/min) max.
Standards
WaterSense Listed; ADA Compliant
Length
9.5 in.
Width (In.)
8.7 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UT2322EPBN
Zoro #
G110399329
UPC #
26508364949
Country of Origin
United States

Dimensions

Length
9.5 in.
Width (In.)
8.7 in.
Depth (In.)
5.7 in.

Details

Finish
Brushed Nickel
Includes
M-Core 3-series cartridge
Flow (GPM)
1.75 GPM (6.65 L/min) max.
Standards
WaterSense Listed; ADA Compliant
Color
Silver

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.