Zoro Homepage

Greenfield M-Core 2 Series Shower Only Trim in Chrome

  • Mfr # UT2322EP

  • Zoro # G010399252


product price: $353.99
/ea
Free Shipping & Returns

Key Features

Includes
M-Core 3-series cartridge
Depth (In.)
5.3 in.
Length
9.6 in.
Color
Silver
Flow (GPM)
1.75 GPM (6.65 L/min) max.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UT2322EP
Zoro #
G010399252
UPC #
26508365014
Country of Origin
United States

Dimensions

Depth (In.)
5.3 in.
Length
9.6 in.
Width (In.)
8.3 in.

Details

Finish
Chrome
Includes
M-Core 3-series cartridge
Color
Silver
Flow (GPM)
1.75 GPM (6.65 L/min) max.
Standards
WaterSense Listed; ADA Compliant

Description

  • •Chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • •Lever handle makes it easy to adjust the water
  • •M-CORE cartridge included with the trim
  • •M-CORE 2 series cartridge included
  • •3-5/8" diameter spray head
  • •Full spray
  • •Built on the Moen M-Pact common valve system, allowing you to update the faucet style in the future without replacing any plumbing
  • •Complies with American's with Disabilities Act (ADA) specifications
  • •Meets EPA Watersense(r) criteria to conserve water without sacrificing performance
  • •Includes red and blue markings

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.