
Greenfield M-Core 2 Series Shower Only Trim in Matte Black
Mfr # UT2322EPBL
Zoro # G810399322
product price: $577.99
/ea
Free Shipping & Returns
Key Features
Includes
M-Core 3-series cartridge
Flow (GPM)
1.75 GPM (6.65 L/min) max.
Length
9.7 in.
Color
Black
Standards
WaterSense Listed; ADA Compliant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
UT2322EPBL
Zoro #
G810399322
UPC #
26508365168
Country of Origin
United States
Dimensions
Length
9.7 in.
Depth (In.)
5.3 in.
Width (In.)
8.3 in.
Details
Finish
Matte Black
Includes
M-Core 3-series cartridge
Flow (GPM)
1.75 GPM (6.65 L/min) max.
Color
Black
Standards
WaterSense Listed; ADA Compliant
Description
- •Matte black finish is the perfect complement to modern spaces
- •Lever handle makes it easy to adjust the water
- •M-CORE cartridge included with the trim
- •M-CORE 2 series cartridge included
- •3-5/8" diameter spray head
- •Full spray
- •Built on the Moen M-Pact common valve system, allowing you to update the faucet style in the future without replacing any plumbing
- •Complies with American's with Disabilities Act (ADA) specifications
- •Meets EPA Watersense(r) criteria to conserve water without sacrificing performance
- •Includes red and blue markings
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.