
Greenfield M-CORE 2 Series Tub & Shower Trim in Chrome
Mfr # UT2323EP
Zoro # G510399639
product price: $341.69
/ea
Free Shipping & Returns
Key Features
Includes
M-Core 3-series cartridge
Standards
WaterSense Listed
Flow (GPM)
1.75 GPM (6.65 L/min) max.
Length
9.7 in.
Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
UT2323EP
Zoro #
G510399639
UPC #
26508365250
Country of Origin
United States
Dimensions
Length
9.7 in.
Depth (In.)
5.3 in.
Width (In.)
8.3 in.
Details
Finish
Chrome
Includes
M-Core 3-series cartridge
Standards
WaterSense Listed
Flow (GPM)
1.75 GPM (6.65 L/min) max.
Color
Silver
Description
- •Chrome finish is highly reflective for a mirror-like look that works with any decorating style
- •Lever handle makes it easy to adjust the water
- •M-CORE cartridge included with the trim
- •M-CORE 2 series cartridge included
- •3-5/8" diameter spray head
- •One-function full spray
- •7 1/4"
- •Diverter
- •Limited lifetime
- •Includes red and blue markings
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.