Greenfield M-CORE 2 Series Tub/Shower Valve Only Trim in Brushed Gold

  • Mfr # UT2321BG

  • Zoro # G910399222


product price:  $384.99
/ea
Free Shipping & Returns

Key Features

Includes
M-Core 3-series cartridge
Color
Gold
Length
8.27 in.
Width (In.)
7.8 in.
Depth (In.)
4.8 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UT2321BG
Zoro #
G910399222
UPC #
26508365199
Country of Origin
United States

Dimensions

Length
8.27 in.
Width (In.)
7.8 in.
Depth (In.)
4.8 in.

Details

Finish
Brushed Gold
Includes
M-Core 3-series cartridge
Color
Gold
Standards
ADA Compliant

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.