
Greenfield M-CORE 2 Series Tub/Shower Valve Only Trim in Brushed Nickel
Mfr # UT2321BN
Zoro # G110399237
product price: $356.76
/ea
Free Shipping & Returns
Key Features
Includes
M-Core 3-series cartridge
Color
Silver
Width (In.)
7.8 in.
Depth (In.)
4.8 in.
Standards
ADA Compliant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
UT2321BN
Zoro #
G110399237
UPC #
26508365045
Country of Origin
United States
Dimensions
Width (In.)
7.8 in.
Depth (In.)
4.8 in.
Length
8 in.
Details
Finish
Brushed Nickel
Includes
M-Core 3-series cartridge
Color
Silver
Standards
ADA Compliant
Description
- •Brushed nickel finish brings the warm look of stainless to your bath
- •Lever handle makes it easy to adjust the water
- •M-CORE cartridge included with the trim
- •M-CORE 2 series cartridge included
- •Complies with American's with Disabilities Act (ADA) specifications
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.