
Greenfield M-Core 3 Series Shower Only Trim in Brushed Gold
Mfr # UT33322EPBG
Zoro # G510399271
product price: $581.30
/ea
Free Shipping & Returns
Key Features
Includes
M-Core 3-series cartridge
Flow (GPM)
1.75 GPM (6.65 L/min) max.
Width (In.)
11.6 in.
Standards
WaterSense Listed
Color
Gold
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
UT33322EPBG
Zoro #
G510399271
UPC #
26508365083
Country of Origin
United States
Dimensions
Width (In.)
11.6 in.
Length
12.1 in.
Depth (In.)
5.1 in.
Details
Finish
Brushed Gold
Includes
M-Core 3-series cartridge
Flow (GPM)
1.75 GPM (6.65 L/min) max.
Standards
WaterSense Listed
Color
Gold
Description
- •Brushed gold pairs rich, warm tones with lush texturing for a timeless finish
- •Lever handle makes it easy to adjust the water
- •M-CORE 3 series
- •M-CORE 3 series cartridge included
- •6-3/4" diameter spray head rainshower for exceptional water coverage
- •Full spray
- •Advanced, self-pressurizing Moen immersion(tm) rainshower technology channels water through the showerhead with three times more spray power than most rainshowers for a more thorough rinse
- •Meets EPA Watersense(r) criteria to conserve water without sacrificing performance
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.