
Greenfield M-Core 3 Series Shower Only Trim in Brushed Nickel
Mfr # UT33322BN
Zoro # G210399199
product price: $581.30
/ea
Free Shipping & Returns
Key Features
Includes
M-Core 3-series cartridge
Width (In.)
11.5 in.
Depth (In.)
5.1 in.
Standards
ADA Compliant
Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
UT33322BN
Zoro #
G210399199
UPC #
26508365090
Country of Origin
United States
Dimensions
Width (In.)
11.5 in.
Depth (In.)
5.1 in.
Length
12.1 in.
Details
Finish
Brushed Nickel
Includes
M-Core 3-series cartridge
Standards
ADA Compliant
Color
Silver
Flow (GPM)
2.5 GPM (9.5 L/min) max.
Description
- •Brushed nickel finish brings the warm look of stainless to your bath
- •Lifeshine(r) finish assures the ultimate in durability and is guaranteed not to tarnish, corrode or flake off
- •Lever handle makes it easy to adjust the water
- •M-CORE 3 series
- •M-CORE 3 series cartridge included
- •6-3/4" diameter spray head rainshower for exceptional water coverage
- •Full rainshower
- •Advanced, self-pressurizing Moen immersion(tm) rainshower technology channels water through the showerhead with three times more spray power than most rainshowers for a more thorough rinse
- •Built on the Moen M-Pact common valve system, allowing you to update the faucet style in the future without replacing any plumbing
- •Complies with American's with Disabilities Act (ADA) specifications
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.