
Greenfield M-Core 3 Series Shower Only Trim in Chrome
Mfr # UT33322EP
Zoro # G710399224
product price: $419.99
/ea
Free Shipping & Returns
Key Features
Includes
M-Core 3-series cartridge
Length
12.2 in.
Flow (GPM)
1.75 GPM (6.65 L/min) max.
Color
Silver
Standards
WaterSense Listed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
UT33322EP
Zoro #
G710399224
UPC #
26508365236
Country of Origin
United States
Dimensions
Length
12.2 in.
Width (In.)
11.4 in.
Depth (In.)
5 in.
Details
Finish
Chrome
Includes
M-Core 3-series cartridge
Flow (GPM)
1.75 GPM (6.65 L/min) max.
Color
Silver
Standards
WaterSense Listed
Description
- •Chrome finish is highly reflective for a mirror-like look that works with any decorating style
- •Lever handle makes it easy to adjust the water
- •M-CORE 3 series
- •M-CORE 3 series cartridge included
- •6-3/4" diameter spray head rainshower for exceptional water coverage
- •Full spray
- •Advanced, self-pressurizing Moen immersion(tm) rainshower technology channels water through the showerhead with three times more spray power than most rainshowers for a more thorough rinse
- •Meets EPA Watersense(r) criteria to conserve water without sacrificing performance
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.