Zoro Homepage

Greenfield M-Core 3 Series Shower Only Trim in Matte Black

  • Mfr # UT33322BL

  • Zoro # G610399270


product price: $639.46
/ea
Free Shipping & Returns

Key Features

Includes
M-Core 3-series cartridge
Length
12.1 in.
Flow (GPM)
2.5 GPM (9.5 L/min) max.
Depth (In.)
5.1 in.
Width (In.)
11.5 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UT33322BL
Zoro #
G610399270
UPC #
26508365069
Country of Origin
United States

Dimensions

Length
12.1 in.
Depth (In.)
5.1 in.
Width (In.)
11.5 in.

Details

Finish
Matte Black
Includes
M-Core 3-series cartridge
Flow (GPM)
2.5 GPM (9.5 L/min) max.
Standards
ADA Compliant
Color
Black

Description

  • •Matte black finish is the perfect complement to modern spaces
  • •Lever handle makes it easy to adjust the water
  • •M-CORE 3 series
  • •M-CORE 3 series cartridge included
  • •6-3/4" diameter spray head rainshower for exceptional water coverage
  • •Full rainshower
  • •Advanced, self-pressurizing Moen immersion(tm) rainshower technology channels water through the showerhead with three times more spray power than most rainshowers for a more thorough rinse
  • •Built on the Moen M-Pact common valve system, allowing you to update the faucet style in the future without replacing any plumbing
  • •Complies with American's with Disabilities Act (ADA) specifications

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.