
Greenfield M-CORE 3 Series Tub & Shower Trim in Brushed Gold
Mfr # UT33323EPBG
Zoro # G310399594
product price: $707.52
/ea
Free Shipping & Returns
Key Features
Includes
M-Core 3-series cartridge
Depth (In.)
5.1 in.
Flow (GPM)
1.75 GPM (6.65 L/min) max.
Width (In.)
11.5 in.
Color
Gold
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
UT33323EPBG
Zoro #
G310399594
UPC #
26508365175
Country of Origin
United States
Dimensions
Depth (In.)
5.1 in.
Width (In.)
11.5 in.
Length
12.1 in.
Details
Finish
Brushed Gold
Includes
M-Core 3-series cartridge
Flow (GPM)
1.75 GPM (6.65 L/min) max.
Color
Gold
Description
- •Brushed gold pairs rich, warm tones with lush texturing for a timeless finish
- •Lever handle makes it easy to adjust the water
- •Lifeshine(r) finish assures the ultimate in durability and is guaranteed not to tarnish, corrode or flake off
- •M-CORE 3 series
- •M-CORE 3 series cartridge included
- •6-3/4" diameter spray head this eco performance showerhead conserves water without sacrificing performance
- •One-function full rainshower
- •7 3/8"
- •Diverter
- •Limited lifetime warranty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.