
Greenfield M-CORE 3 Series Tub & Shower Trim in Brushed Nickel
Mfr # UT33323BN
Zoro # G010399658
product price:Â $736.99
/ea
Free Shipping & Returns
Key Features
Includes
M-Core 3-series cartridge
Width (In.)
11.34 in.
Length
12.13 in.
Depth (In.)
5.28 in.
Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
UT33323BN
Zoro #
G010399658
UPC #
26508365205
Country of Origin
United States
Dimensions
Width (In.)
11.34 in.
Length
12.13 in.
Depth (In.)
5.28 in.
Details
Finish
Brushed Nickel
Includes
M-Core 3-series cartridge
Color
Silver
Flow (GPM)
2.5 GPM (9.5 L/min) max.
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.