Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Greenfield M-CORE 3 Series Tub & Shower Trim in Chrome

  • Mfr # UT33321

  • Zoro # G010399542


product price: $384.99
/ea
Free Shipping & Returns

Key Features

Includes
M-Core 3-series cartridge
Color
Silver
Standards
ADA Compliant
Depth (In.)
4.7 in.
Width (In.)
7.7 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UT33321
Zoro #
G010399542
UPC #
26508365243
Country of Origin
United States

Dimensions

Depth (In.)
4.7 in.
Width (In.)
7.7 in.
Length
7.9 in.

Details

Finish
Chrome
Includes
M-Core 3-series cartridge
Color
Silver
Standards
ADA Compliant

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.