
Greenfield M-CORE 3 Series Tub/Shower Valve Only Trim in Brushed Nickel
Mfr # UT33321BN
Zoro # G410399265
product price: $546.77
/ea
Free Shipping & Returns
Key Features
Includes
M-Core 3-series cartridge
Standards
ADA Compliant
Depth (In.)
4.9 in.
Width (In.)
7.8 in.
Color
Silver
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
UT33321BN
Zoro #
G410399265
UPC #
26508365298
Country of Origin
United States
Dimensions
Depth (In.)
4.9 in.
Width (In.)
7.8 in.
Length
7.9 in.
Details
Finish
Brushed Nickel
Includes
M-Core 3-series cartridge
Standards
ADA Compliant
Color
Silver
Description
- •Brushed nickel finish brings the warm look of stainless to your bath
- •Lever handle makes it easy to adjust the water
- •M-CORE 3 series
- •M-CORE 3 series cartridge included
- •Built on the Moen M-Pact common valve system, allowing you to update the faucet style in the future without replacing any plumbing
- •Complies with American's with Disabilities Act (ADA) specifications
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.