Zoro Homepage

Greenfield M-CORE Transfer Valve Only Trim for Vertical Spa in Brushed Gold

  • Mfr # UT6501BG

  • Zoro # G210399281


product price: $391.99
/ea
Free Shipping & Returns

Key Features

Color
Gold
Standards
ADA Compliant
Depth (In.)
3.8 in.
Width (In.)
5.8 in.
Length
5.8 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UT6501BG
Zoro #
G210399281
UPC #
26508364895
Country of Origin
United States

Dimensions

Depth (In.)
3.8 in.
Width (In.)
5.8 in.
Length
5.8 in.

Details

Finish
Brushed Gold
Color
Gold
Standards
ADA Compliant

Description

  • •Brushed gold pairs rich, warm tones with lush texturing for a timeless finish
  • •Lever handle makes it easy to adjust the water
  • •Simplified transfer valve trim offering, one trim will work with either the 2/3 (u231) function or 3/6 (u361) function valve; M-CORE transfer valve’s and trim are equipped with detents that allow for noticeable transition between functions
  • •Not applicable
  • •Limited lifetime
  • •Built on the Moen M-Pact common valve system, allowing you to update the faucet style in the future without replacing any plumbing
  • •Complies with American's with Disabilities Act (ADA) specifications

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.