
Greenfield M-CORE Transfer Valve Only Trim for Vertical Spa in Brushed Nickel
Mfr # UT6501BN
Zoro # G510399653
product price: $236.59
/ea
Free Shipping & Returns
Key Features
Length
5.9 in.
Standards
ADA Compliant
Depth (In.)
3.8 in.
Width (In.)
5.7 in.
Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
UT6501BN
Zoro #
G510399653
UPC #
26508364918
Country of Origin
United States
Dimensions
Length
5.9 in.
Depth (In.)
3.8 in.
Width (In.)
5.7 in.
Details
Finish
Brushed Nickel
Standards
ADA Compliant
Color
Silver
Description
- •Brushed nickel finish brings the warm look of stainless to your bath
- •Lever handle makes it easy to adjust the water
- •Simplified transfer valve trim offering, one trim will work with either the 2/3 (u231) function or 3/6 (u361) function valve; M-CORE transfer valve’s and trim are equipped with detents that allow for noticeable transition between functions
- •Not applicable
- •Limited lifetime
- •Built on the Moen M-Pact common valve system, allowing you to update the faucet style in the future without replacing any plumbing
- •Complies with American's with Disabilities Act (ADA) specifications
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.