
Greenfield M-CORE Transfer Valve Only Trim in Brushed Gold
Mfr # UT33341BG
Zoro # G010399368
product price: $396.46
/ea
Free Shipping & Returns
Key Features
Includes
M-Core 3-series cartridge
Depth (In.)
4.7 in.
Color
Gold
Length
11.6 in.
Standards
ADA Compliant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
UT33341BG
Zoro #
G010399368
UPC #
26508365342
Country of Origin
United States
Dimensions
Depth (In.)
4.7 in.
Length
11.6 in.
Width (In.)
7.6 in.
Details
Finish
Brushed Gold
Includes
M-Core 3-series cartridge
Color
Gold
Standards
ADA Compliant
Description
- •Brushed gold pairs rich, warm tones with lush texturing for a timeless finish
- •Lever handle makes it easy to adjust the water
- •M-CORE with transfer
- •M-CORE 3 series cartridge included
- •Built on the Moen M-Pact common valve system, allowing you to update the faucet style in the future without replacing any plumbing
- •Complies with American's with Disabilities Act (ADA) specifications
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.