Zoro Homepage

Greenfield M-CORE with Tub & Shower Transfer Valve Trim in Chrome

  • Mfr # UT33341

  • Zoro # G410399388


product price: $273.40
/ea
Free Shipping & Returns

Key Features

Includes
M-Core 3-series cartridge
Depth (In.)
4.5 in.
Color
Silver
Length
11.6 in.
Width (In.)
7.7 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UT33341
Zoro #
G410399388
UPC #
26508365038
Country of Origin
United States

Dimensions

Depth (In.)
4.5 in.
Length
11.6 in.
Width (In.)
7.7 in.

Details

Finish
Chrome
Includes
M-Core 3-series cartridge
Color
Silver

Description

  • •Chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • •Lever handle makes it easy to adjust the water
  • •M-CORE with transfer
  • •M-CORE 3 series cartridge included
  • •Limited lifetime

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.