Zoro Homepage

Greenfield One-Handle Bathroom Faucet in Brushed Gold

  • Mfr # 6504BG

  • Zoro # G810399292


product price: $520.99
/ea
Free Shipping & Returns

Key Features

Color
Gold
Width
9.37 in.
Length
20.71 in.
Height
3.15 in.
Weight
4.8 lbs.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6504BG
Zoro #
G810399292
UPC #
26508364222
Country of Origin
United States

Dimensions

Width
9.37 in.
Length
20.71 in.
Height
3.15 in.

Details

Color
Gold
Weight
4.8 lbs.
Application
Bathroom
Finish
Brushed Gold

Description

  • •Brushed gold pairs rich, warm tones with lush texturing for a timeless finish
  • •One-handle lever handle makes it easy to adjust the water
  • •Lifeshine(r) finish assures the ultimate in durability and is guaranteed not to tarnish, corrode or flake off
  • •Single hole mount creates a cleaner look against custom countertops
  • •Complies with American's with Disabilities Act (ADA) specifications
  • •Aerated flow is ideal for everyday bathroom tasks, like brushing teeth and washing hands
  • •Limited lifetime warranty

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.