
Greenfield Pivoting Paper Holder in Brushed Nickel
Mfr # YB1708BN
Zoro # G510399301
product price: $64.45
/eaKey Features
Product Series
Greenfield
Depth
2.6 in.
Width
3.9 in.
Length
8.3 in.
Finish
Brushed Nickel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
YB1708BN
Zoro #
G510399301
UPC #
34584037640
Country of Origin
China
Dimensions
Depth
2.6 in.
Width
3.9 in.
Length
8.3 in.
Details
Color
Silver
Product Series
Greenfield
Finish
Brushed Nickel
Description
- •Brushed nickel finish brings the warm look of stainless to your bath
- •Pivoting paper holder
- •Limited lifetime warranty
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.