Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Greenfield Pivoting Paper Holder in Matte Black

  • Mfr # YB1708BL

  • Zoro # G710399163


product price: $77.85
/ea
Free Shipping & Returns

Key Features

Color
Black
Product Series
Greenfield
Depth
2.5 in.
Width
4 in.
Length
8.2 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
YB1708BL
Zoro #
G710399163
UPC #
34584037633
Country of Origin
China

Dimensions

Depth
2.5 in.
Width
4 in.
Length
8.2 in.

Details

Color
Black
Product Series
Greenfield
Finish
Matte Black

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.