
Greenfield Posi-Temp Tub & Shower Trim in Chrome
Mfr # T2223EP
Zoro # G310399310
product price: $286.99
/ea
Free Shipping & Returns
Key Features
Width (In.)
8.4 in.
Standards
WaterSense Listed; ADA Compliant
Depth (In.)
5.4 in.
Length
9.7 in.
Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T2223EP
Zoro #
G310399310
UPC #
26508364468
Country of Origin
United States
Dimensions
Width (In.)
8.4 in.
Depth (In.)
5.4 in.
Length
9.7 in.
Details
Finish
Chrome
Standards
WaterSense Listed; ADA Compliant
Color
Silver
Flow (GPM)
1.75 GPM (6.65 L/min) max.
Description
- •Chrome finish is highly reflective for a mirror-like look that works with any decorating style
- •Lever handle makes it easy to adjust the water
- •Install with Posi-Temp(r) pressure balancing control valve to maintain water temperature control in the shower
- •3-5/8" diameter spray head this eco performance showerhead conserves water without sacrificing performance
- •Full spray
- •Built on the Moen M-Pact common valve system, allowing you to update the faucet style in the future without replacing any plumbing
- •Complies with American's with Disabilities Act (ADA) specifications
- •Meets EPA Watersense(r) criteria to conserve water without sacrificing performance
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.