Greenfield Posi-Temp Tub/Shower Valve Only Trim in Brushed Gold

  • Mfr # T2221BG

  • Zoro # G310399211


product price:  $251.86
/ea
Free Shipping & Returns

Key Features

Color
Gold
Standards
WaterSense Listed; ADA Compliant
Length
7.88 in.
Width (In.)
7.75 in.
Depth (In.)
4.5 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T2221BG
Zoro #
G310399211
UPC #
26508364529
Country of Origin
United States

Dimensions

Length
7.88 in.
Width (In.)
7.75 in.
Depth (In.)
4.5 in.

Details

Finish
Brushed Gold
Color
Gold
Standards
WaterSense Listed; ADA Compliant

Description

  • •Brushed gold pairs rich, warm tones with lush texturing for a timeless finish
  • •Lifeshine(r) finish assures the ultimate in durability and is guaranteed not to tarnish, corrode or flake off
  • •Lever handle makes it easy to adjust the water
  • •Install with Posi-Temp(r) pressure balancing control valve to maintain water temperature control in the shower
  • •Built on the Moen M-Pact common valve system, allowing you to update the faucet style in the future without replacing any plumbing
  • •Complies with American's with Disabilities Act (ADA) specifications
  • •Meets EPA Watersense(r) criteria to conserve water without sacrificing performance

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.