Greenfield Posi-Temp Tub/Shower Valve Only Trim in Brushed Nickel

  • Mfr # T2221BN

  • Zoro # G610399232


product price:  $251.86
/ea
Free Shipping & Returns

Key Features

Standards
WaterSense Listed; ADA Compliant
Depth (In.)
4.7 in.
Color
Silver
Length
7.9 in.
Width (In.)
7.8 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T2221BN
Zoro #
G610399232
UPC #
26508364444
Country of Origin
United States

Dimensions

Depth (In.)
4.7 in.
Length
7.9 in.
Width (In.)
7.8 in.

Details

Finish
Brushed Nickel
Standards
WaterSense Listed; ADA Compliant
Color
Silver

Description

  • •Brushed nickel finish brings the warm look of stainless to your bath
  • •Lifeshine(r) finish assures the ultimate in durability and is guaranteed not to tarnish, corrode or flake off
  • •Lever handle makes it easy to adjust the water
  • •Install with Posi-Temp(r) pressure balancing control valve to maintain water temperature control in the shower
  • •Built on the Moen M-Pact common valve system, allowing you to update the faucet style in the future without replacing any plumbing
  • •Complies with American's with Disabilities Act (ADA) specifications
  • •Meets EPA Watersense(r) criteria to conserve water without sacrificing performance

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.