
Greenfield Posi-Temp Tub/Shower Valve Only Trim in Chrome
Mfr # T2221
Zoro # G710399255
product price: $138.74
/ea
Free Shipping & Returns
Key Features
Length
7.9 in.
Depth (In.)
4.6 in.
Standards
WaterSense Listed; ADA Compliant
Width (In.)
7.8 in.
Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T2221
Zoro #
G710399255
UPC #
26508364413
Country of Origin
United States
Dimensions
Length
7.9 in.
Depth (In.)
4.6 in.
Width (In.)
7.8 in.
Details
Finish
Chrome
Standards
WaterSense Listed; ADA Compliant
Color
Silver
Description
- •Chrome finish is highly reflective for a mirror-like look that works with any decorating style
- •Lever handle makes it easy to adjust the water
- •Install with Posi-Temp(r) pressure balancing control valve to maintain water temperature control in the shower
- •Built on the Moen M-Pact common valve system, allowing you to update the faucet style in the future without replacing any plumbing
- •Complies with American's with Disabilities Act (ADA) specifications
- •Meets EPA Watersense(r) criteria to conserve water without sacrificing performance
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.