
Greenfield Posi-Temp Tub/Shower Valve Only Trim in Matte Black
Mfr # T2221BL
Zoro # G810399247
product price: $277.14
/ea
Free Shipping & Returns
Key Features
Width (In.)
7.8 in.
Length
7.8 in.
Depth (In.)
4.6 in.
Color
Black
Standards
WaterSense Listed; ADA Compliant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
T2221BL
Zoro #
G810399247
UPC #
26508364406
Country of Origin
United States
Dimensions
Width (In.)
7.8 in.
Length
7.8 in.
Depth (In.)
4.6 in.
Details
Finish
Matte Black
Color
Black
Standards
WaterSense Listed; ADA Compliant
Description
- •Matte black finish is the perfect complement to modern spaces
- •Lever handle makes it easy to adjust the water
- •Install with Posi-Temp(r) pressure balancing control valve to maintain water temperature control in the shower
- •Built on the Moen M-Pact common valve system, allowing you to update the faucet style in the future without replacing any plumbing
- •Complies with American's with Disabilities Act (ADA) specifications
- •Meets EPA Watersense(r) criteria to conserve water without sacrificing performance
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.