Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Greenfield Tank Lever in Brushed Gold

  • Mfr # YB1701BG

  • Zoro # G510399530


product price: $56.89
/ea

Key Features

Length
6.6 in
Color
Gold
Height
2.1 in
Width
4.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
YB1701BG
Zoro #
G510399530
UPC #
34584037541
Country of Origin
China

Dimensions

Length
6.6 in
Height
2.1 in
Width
4.4 in

Details

Finish
Brushed Gold
Color
Gold

Description

  • •Brushed gold pairs rich, warm tones with lush texturing for a timeless finish
  • •Limited lifetime warranty
  • •Manufactured in China

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.