Zoro Homepage

Greenfield Tank Lever in Chrome

  • Mfr # YB1701CH

  • Zoro # G310399501


product price: $41.45
/ea

Key Features

Height
2 in
Width
4.4 in
Length
6.6 in
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
YB1701CH
Zoro #
G310399501
UPC #
34584037572
Country of Origin
China

Dimensions

Height
2 in
Width
4.4 in
Length
6.6 in

Details

Finish
Chrome
Color
Silver

Description

  • •Chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • •Limited lifetime warranty
  • •Manufactured in China

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.