Zoro Homepage

Greenfield Tank Lever in Matte Black

  • Mfr # YB1701BL

  • Zoro # G310399440


product price: $56.55
/ea

Key Features

Height
2 in
Color
Black
Length
6.6 in
Width
4.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
YB1701BL
Zoro #
G310399440
UPC #
34584037558
Country of Origin
China

Dimensions

Height
2 in
Length
6.6 in
Width
4.4 in

Details

Color
Black
Finish
Matte Black

Description

  • •Matte black finish is the perfect complement to modern spaces
  • •Limited lifetime warranty
  • •Manufactured in China

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.