Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Greenfield Three Globe Bath Light in Brushed Gold

  • Mfr # YB1763BG

  • Zoro # G010399498


product price: $292.99
/ea
Free Shipping & Returns

Key Features

Voltage
110 V
Length
16.5 in.
Height
6.75 in.
Series
Greenfield
Width
13.5 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
YB1763BG
Zoro #
G010399498
UPC #
34584037824
Country of Origin
China

Dimensions

Length
16.5 in.
Height
6.75 in.
Width
13.5 in.

Details

Voltage
110 V
Series
Greenfield
Housing Finish
Brushed Gold
Application
Bathroom
Color
Gold
Weight
7.7 lbs.

Description

  • •Brushed gold pairs rich, warm tones with lush texturing for a timeless finish
  • •Supports up to 100 watt max bulbs
  • •Three globe
  • •UL(r) listed
  • •Replacement globes available
  • •Fixtures can be mounted with glass globes facing up or down for more design flexibility
  • •Glazed sockets ensure the socket rings install with ease
  • •Quick-connect wiring allows you to pre-wire the light fixture to the junction box for a quicker, easier installation
  • •Standard 110 voltage
  • •Limited lifetime warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.