Zoro Homepage

Greenfield Towel Bar in Brushed Gold

  • Mfr # YB1718BG

  • Zoro # G310399709


product price: $97.55
/ea
Free Shipping & Returns

Key Features

Color
Gold
Width
3.07 in.
Height
2.68 in.
Length
17.01 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
YB1718BG
Zoro #
G310399709
UPC #
34584037664
Country of Origin
China

Dimensions

Width
3.07 in.
Height
2.68 in.
Length
17.01 in.

Details

Finish
Brushed Gold
Color
Gold

Description

  • •Brushed gold pairs rich, warm tones with lush texturing for a timeless finish
  • •Limited lifetime warranty
  • •Manufactured in China

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.