Zoro Homepage

Greenfield Towel Bar in Chrome

  • Mfr # YB1718CH

  • Zoro # G410399623


product price: $66.99
/ea

Key Features

Color
Silver
Width
3.1 in.
Height
2.5 in.
Length
17.3 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
YB1718CH
Zoro #
G410399623
UPC #
34584037695
Country of Origin
China

Dimensions

Width
3.1 in.
Height
2.5 in.
Length
17.3 in.

Details

Finish
Chrome
Color
Silver

Description

  • •Chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • •Limited lifetime warranty
  • •Manufactured in China

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.