Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Greenfield Towel Bar in Matte Black

  • Mfr # YB1718BL

  • Zoro # G510399660


product price: $83.89
/ea
Free Shipping & Returns

Key Features

Color
Black
Width
6.8 in.
Height
4.7 in.
Length
12.6 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
YB1718BL
Zoro #
G510399660
UPC #
34584037671
Country of Origin
China

Dimensions

Width
6.8 in.
Height
4.7 in.
Length
12.6 in.

Details

Finish
Matte Black
Color
Black

Description

  • •Matte black finish is the perfect complement to modern spaces
  • •Limited lifetime warranty
  • •Manufactured in China

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.