Zoro Homepage

Greenfield Towel Shelf in Brushed Gold

  • Mfr # YB1794BG

  • Zoro # G510399622


product price: $391.99
/ea
Free Shipping & Returns

Key Features

Color
Gold
Width
13.1 in.
Height
8.4 in.
Length
27.6 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
YB1794BG
Zoro #
G510399622
UPC #
34584037992
Country of Origin
China

Dimensions

Width
13.1 in.
Height
8.4 in.
Length
27.6 in.

Details

Finish
Brushed Gold
Color
Gold

Description

  • •Brushed gold pairs rich, warm tones with lush texturing for a timeless finish
  • •Limited lifetime warranty
  • •Manufactured in China

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.