
Greenfield Two Globe Bath Light in Brushed Gold
Mfr # YB1762BG
Zoro # G310399389
product price: $281.99
/ea
Free Shipping & Returns
Key Features
Voltage
110 V
Length
16.5 in.
Height
6.75 in.
Width
13.5 in.
Series
Greenfield
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
YB1762BG
Zoro #
G310399389
UPC #
34584037787
Country of Origin
China
Dimensions
Length
16.5 in.
Height
6.75 in.
Width
13.5 in.
Details
Voltage
110 V
Series
Greenfield
Housing Finish
Brushed Gold
Weight
4.25 lbs.
Application
Bathroom
Color
Gold
Description
- Brushed gold pairs rich, warm tones with lush texturing for a timeless finish
- Supports up to 100 watt max bulbs
- Two globe
- UL(r) listed
- Replacement globes available
- Fixtures can be mounted with glass globes facing up or down for more design flexibility
- Glazed sockets ensure the socket rings install with ease
- Quick-connect wiring allows you to pre-wire the light fixture to the junction box for a quicker, easier installation
- Standard 110 voltage
- Limited lifetime warranty
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.