
Greenfield Two Globe Bath Light in Chrome
Mfr # YB1762CH
Zoro # G910399369
product price: $191.99
/ea
Free Shipping & Returns
Key Features
Voltage
110 V
Length
16.5 in.
Height
6.75 in.
Width
13.5 in.
Series
Greenfield
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
YB1762CH
Zoro #
G910399369
UPC #
34584037817
Country of Origin
China
Dimensions
Length
16.5 in.
Height
6.75 in.
Width
13.5 in.
Details
Voltage
110 V
Series
Greenfield
Housing Finish
Chrome
Weight
4.3 lbs.
Application
Bathroom
Color
Silver
Description
- •Chrome finish is highly reflective for a mirror-like look that works with any decorating style
- •Supports up to 100 watt max bulbs
- •Two globe
- •UL(r) listed
- •Replacement globes available
- •Fixtures can be mounted with glass globes facing up or down for more design flexibility
- •Glazed sockets ensure the socket rings install with ease
- •Quick-connect wiring allows you to pre-wire the light fixture to the junction box for a quicker, easier installation
- •Standard 110 voltage
- •Limited lifetime warranty
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.