
Greenfield Volume Control Trim in Chrome
Mfr # T4402
Zoro # G710399361
product price: $128.48
/ea
Free Shipping & Returns
Key Features
Width (In.)
5.1 in.
Length
5.1 in.
Color
Silver
Depth (In.)
5 in.
Standards
ADA Compliant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T4402
Zoro #
G710399361
UPC #
26508364437
Country of Origin
United States
Dimensions
Width (In.)
5.1 in.
Length
5.1 in.
Depth (In.)
5 in.
Details
Finish
Chrome
Color
Silver
Standards
ADA Compliant
Description
- •Chrome finish is highly reflective for a mirror-like look that works with any decorating style
- •Lever handle makes it easy to adjust the water
- •3/4" volume control valve allows optimum water flow in homes with 1/2" or 3/4" plumbing
- •Built on the Moen M-Pact common valve system, allowing you to update the faucet style in the future without replacing any plumbing
- •Complies with American's with Disabilities Act (ADA) specifications
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.