Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Greenfield Volume Control Trim in Matte Black

  • Mfr # T4402BL

  • Zoro # G410399302


product price: $208.78
/ea
Free Shipping & Returns

Key Features

Width (In.)
5.2 in.
Standards
ADA Compliant
Color
Black
Depth (In.)
5.1 in.
Length
5.2 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T4402BL
Zoro #
G410399302
UPC #
26508364543
Country of Origin
United States

Dimensions

Width (In.)
5.2 in.
Depth (In.)
5.1 in.
Length
5.2 in.

Details

Finish
Matte Black
Standards
ADA Compliant
Color
Black

Description

  • •Matte black finish is the perfect complement to modern spaces
  • •Lever handle makes it easy to adjust the water
  • •3/4" volume control valve allows optimum water flow in homes with 1/2" or 3/4" plumbing
  • •Built on the Moen M-Pact common valve system, allowing you to update the faucet style in the future without replacing any plumbing
  • •Complies with American's with Disabilities Act (ADA) specifications

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.