Zoro Homepage

Grid Drain W/O Overflow Bl

  • Mfr # 123816BL

  • Zoro # G908769648


product price: $88.55
/ea
Free Shipping & Returns

Key Features

Color - Drains
Black
Length (In.)
4.3 in
Width
3.7 in
Application
Kitchen
Height (In.)
2.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
123816BL
Zoro #
G908769648
UPC #
26508356722
Country of Origin
United States

Dimensions

Length (In.)
4.3 in
Width
3.7 in
Height (In.)
2.9 in
Depth
2.9 in

Details

Color - Drains
Black
Application
Kitchen
Finish
Matte Black

Description

  • •Matte black finish is the perfect complement to modern spaces
  • •Covered under Moen's Limited lifetime warranty
  • •Manufactured in the United States

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.