Zoro Homepage

Grid Kit, For 216003 Bundle

  • Mfr # 209251

  • Zoro # G208597651


product price: $92.55
/ea
Free Shipping & Returns

Key Features

Finish
Satin Stainless
Application
Residential
Length (In.)
28.8 in
Width
15.9 in
Height
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
209251
Zoro #
G208597651
UPC #
26508357729
Country of Origin
United States

Dimensions

Length (In.)
28.8 in
Width
15.9 in
Height
1 in

Details

Finish
Satin Stainless
Application
Residential

Description


single bowl
  • •one hole

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.