Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Grid Strainer, Chrome, 1-1/4 In Dia

  • Mfr # 14750

  • Zoro # G1949254


product price: $26.69
/ea

Key Features

Finish
Chrome
Material of Construction
Brass
For Use With
Most Lavatory Sinks
Type
Lavatory
Length - Drains
8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14750
Zoro #
G1949254
UPC #
026508005880
Country of Origin
China

Dimensions

Length - Drains
8"
Pipe Dia. - Drains
1-1/4"
Overall Height
3 in
Overall Diameter
2 1/8 in

Details

Finish
Chrome
Material of Construction
Brass
For Use With
Most Lavatory Sinks
Type
Lavatory
Item
Grid Drain 1-1/4" Dia.
Material of Construction - Drains
Brass
Color - Drains
Chrome
Shape - Drains
Round
Standards
CSA
Residential / Commercial
Commercial
Basin Finish
Chrome
Color
Silver
Resistance Properties
Vandal Resistant
Grate Material
Brass
Shape
Round
Grate Surface Type
Round Holes
Drain Material
Brass

Description

Grid, Outlet Location Bottom, Resistance Properties Vandal Resistant, Standards CSA, Shape Round, Grate Material Brass, Basin Finish Chrome, Grate Surface Type Round Holes, Color Silver, Overall Height 3 in, Drain Material Brass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.