Zoro Homepage

Haelyn LED Wand Service Kit in Matte Black

  • Mfr # 190443EIBL

  • Zoro # G510403145


product price: $131.99
/ea
Free Shipping & Returns

Key Features

Depth
1.5 in
Color
Black
Application
Kitchen
Length
10.88 in
Width
7.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
190443EIBL
Zoro #
G510403145
UPC #
26508363584
Country of Origin
China

Dimensions

Depth
1.5 in
Length
10.88 in
Width
7.25 in

Details

Finish
Matte Black
Color
Black
Application
Kitchen

Description

  • •In Moen's matte black finish
  • •Manufactured in China
  • •Coordinates with other items from Moen's Haelyn collection

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.