Zoro Homepage
This item is Discontinued.
Moen Halle Spot resist brushed nickel paper holder MY0308BN

Halle Spot resist brushed nickel paper holder (Discontinued)

  • Mfr # MY0308BN
  • Zoro # G201235345
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MY0308BN
Zoro #
G201235345
UPC #
34584029997
Country of Origin
Unknown

Dimensions

Length (In.)
11.000 in
Height
2.200 in
Width (In.)
4.500 in

Details

Finish
Spot Resist Brushed Nickel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.