Zoro Homepage

Handheld, Shower, Chrome

  • Mfr # 8341

  • Zoro # G5075551


product price: $487.99
/ea
Free Shipping & Returns

Key Features

Connection Size
1/2 in
Tub Spout Connection Type
IPS
Material
Metal
Spout Reach
5 1/2 in
Finish
Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8341
Zoro #
G5075551
UPC #
026508078259
Country of Origin
United States

Dimensions

Connection Size
1/2 in
Depth (In.)
5-3/8
Diverter Tub Spout Length
5-1/2"
Face Dia.
4"
Face Dia. (In.)
4
Hose Length (In.)
69
Width (In.)
8
Height (In.)
5-3/8
Manufacturers Warranty Length
5 yr
Trim Plate Width
5 in
Handheld Showerhead Thickness
3 5/16 in
Handle Length
3 1/2 in
Trim Plate Height
5 in
Handheld Showerhead Width
3 1/4 in
Hose Length
69"
Shower Connection Size
1/2 in

Details

Tub Spout Connection Type
IPS
Material
Metal
Spout Reach
5 1/2 in
Finish
Chrome
Type
Handheld
Standards
ASME A112.18.1/CSA B125.1
Item
Shower
Replacement Cartridge
4ZD97
Handle Type
Lever
Connection (In.)
1/2
Material of Construction
Cast Metal
ADA Compliant
Yes
Connection
1/2"
Shower Head Type
Hand Held
Flow Rate
2.5 gpm
Includes
Handheld Showerhead, 30" Slide Bar, Drop Ell, Wall Bracket, Vacuum Breaker, 69" Metal Hose, and Hardware
Valve Design
Posi Temp
Color/Finish
Chrome
Handle Finish
Chrome
Max. Flow
2.5 GPM
Ligature Resistant
No
Primary Material
Metal
Flow Rate (GPM)
1.6
Connection Type
NPT
Features
Reduce Maintenance Costs, Resist Vandalism, Save Water
Showerhead Type
Handheld
ADA Compliance
Yes
CEC Compliant
Non CEC Compliant
Includes Valve
Valve Included
Includes Handle
Handle Included
Vandal Resistant Features
Vandal Resistant Showerhead
Showerhead Shape
Bulb
Includes Stem
Stem Not Included
Includes Trim Plate
Trim Plate Included
Includes Handheld Showerhead
Handheld Showerhead Included
Showerhead Material
Metal
Includes Drain Stopper
Drain Stopper Not Included
Series
Commercial
Showerhead Spray Pattern
Regular
Includes Hot Temperature Limit
Hot Temperature Limit Included
Shower Valve Type
Pressure Balancing
Includes Tub Spout
Tub Spout Included
Showerhead Function
Single
Trim Plate Shape
Circle
Includes Cartridge
Cartridge Included
Tub Spout Material
Brass
Includes Fixed Showerhead
Fixed Showerhead Not Included
Tub Spout Type
Non Diverter Spout
Trim Finish
Chrome
Spout Flow Rate
6 gpm
Includes Check Stop
Check Stop Included
Handheld Showerhead Flow Rate
2.5 gpm
Face Shape
Circle
Replacement Cartridge Mfr. Model Number
4ZD97
Vandal-Resistant Features
Vandal-Resistant Showerhead
Ligature-Resistant
Not Ligature-Resistant

Description

Tub and Shower Trim Kit, ADA Compliance Yes, Non CEC Compliant, Connection Size 1/2 in, NPT, Face Shape Circle, Faucet Handle Type Lever, Handheld Showerhead Flow Rate 2.5 gpm, Handheld Showerhead Thickness 3 5/16 in, Handheld Showerhead Width 3 1/4 in, Handle Length 3 1/2 in, Number of Handles 2, Moen, Commercial Series, Shower Connection Type NPT, Shower Valve Type Pressure Balancing, Showerhead Function Single, Showerhead Material Metal, Showerhead Shape Bulb, Showerhead Spray Pattern Regular

Restrictions

This item has been restricted from sale in the following states: ME

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.