Zoro Homepage

Handheld, Shower, Chrome

  • Mfr # 8342

  • Zoro # G5079067


product price: $496.99
/ea
Free Shipping & Returns

Key Features

Connection Size
1/2 in
Material
Metal
Finish
Chrome
Type
Handheld
Standards
ASME A112.18.1/CSA B125.1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8342
Zoro #
G5079067
UPC #
026508078266
Country of Origin
United States

Dimensions

Connection Size
1/2 in
Face Dia. (In.)
4
Height (In.)
5-3/8
Hose Length (In.)
69
Depth (In.)
5-3/8
Diverter Tub Spout Length
5-1/2"
Face Dia.
4"
Width (In.)
8
Manufacturers Warranty Length
5 yr
Handle Length
3 1/2 in
Handheld Showerhead Thickness
3 3/8 in
Handheld Showerhead Width
3 3/8 in
Trim Plate Width
5 in
Trim Plate Height
5 in
Hose Length
69"

Details

Material
Metal
Finish
Chrome
Type
Handheld
Standards
ASME A112.18.1/CSA B125.1
Item
Shower
Max. Flow
2.5 GPM
Flow Rate
2.5 gpm
Shower Head Type
Standard with Hand Shower
Connection (In.)
1/2
Valve Design
Posi Temp
Material of Construction
Cast Metal
Color/Finish
Chrome
Handle Finish
Chrome
Replacement Cartridge
4ZD97
Primary Material
Metal
Ligature Resistant
No
Flow Rate (GPM)
1.6
Includes
Handheld Showerhead, 30" Slide Bar, Drop Ell, Wall Bracket, Vacuum Breaker, 69" Metal Hose, and Hardware
Connection
1/2" IPS
ADA Compliant
Yes
Handle Type
Lever
Features
Reduce Maintenance Costs, Resist Vandalism, Save Water
Connection Type
NPT
CEC Compliant
Non CEC Compliant
ADA Compliance
Yes
Showerhead Type
Handheld, Wall Mounted
Fixed Showerhead Flow Rate
2.5 gpm
Includes Valve
Valve Included
Includes Cartridge
Cartridge Included
Face Shape
Circle
Showerhead Function
Single
Showerhead Material
Metal
Trim Plate Shape
Circle
Includes Handle
Handle Included
Includes Drain Stopper
Drain Stopper Not Included
Includes Tub Spout
No
Showerhead Shape
Trumpet
Shower Valve Type
Pressure Balancing
Trim Finish
Chrome
Handheld Showerhead Flow Rate
2.5 gpm
Includes Stem
Stem Included
Includes Check Stop
Check Stop Included
Showerhead Spray Pattern
Regular
Vandal Resistant Features
Vandal Resistant Showerhead
Includes Fixed Showerhead
Fixed Showerhead Included
Includes Handheld Showerhead
Handheld Showerhead Included
Includes Hot Temperature Limit
Hot Temperature Limit Included
Includes Trim Plate
Trim Plate Included
Series
Commercial
Replacement Cartridge Mfr. Model Number
4ZD97
Product Type
Shower Faucets
Ligature-Resistant
Not Ligature-Resistant
Vandal-Resistant Features
Vandal-Resistant Showerhead

Description

Shower Faucet, ADA Compliance Yes, Non CEC Compliant, Connection Size 1/2 in, NPT, Face Shape Circle, Faucet Handle Type Lever, Fixed Showerhead Flow Rate 2.5 gpm, Handheld Showerhead Flow Rate 2.5 gpm, Handheld Showerhead Thickness 3 3/8 in, Handheld Showerhead Width 3 3/8 in, Handle Length 3 1/2 in, Number of Handles 2, Moen, Commercial Series, Shower Connection Type 1/2 in Male NPSL, Shower Valve Type Pressure Balancing, Showerhead Function Single, Showerhead Material Metal

Restrictions

This item has been restricted from sale in the following states: CO, MA, ME, NJ, NV, NY, OR, RI, UT, VT, WA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.