Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Handheld, Shower, Chrome

  • Mfr # 8346

  • Zoro # G1976861


product price: $351.99
/ea
Free Shipping & Returns

Key Features

Includes
Handheld Showerhead, 30" Slide Bar, Drop Ell, Wall Bracket, Vacuum Breaker, 69" Metal Hose, and Hardware
Features
Reduce Maintenance Costs, Resist Vandalism, Save Water
Flow Rate
2.5 gpm
ADA Compliant
Yes
Finish
Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8346
Zoro #
G1976861
UPC #
026508063347
Country of Origin
United States

Dimensions

Face Dia.
3-5/16"
Hose Length (In.)
69
Diverter Tub Spout Length
8-3/16"
Manufacturers Warranty Length
5 yr
Connection Size
1/2 in
Handheld Showerhead Width
3 3/8 in
Hose Length
69"

Details

Includes
Handheld Showerhead, 30" Slide Bar, Drop Ell, Wall Bracket, Vacuum Breaker, 69" Metal Hose, and Hardware
Item
Shower
Features
Reduce Maintenance Costs, Resist Vandalism, Save Water
Flow Rate
2.5 gpm
ADA Compliant
Yes
Finish
Chrome
Shower Head Type
Hand Held
Connection
1/2"
Standards
ASME A112.18.1/CSA B125.1
Handle Finish
Chrome
Connection Type
NPT
Ligature Resistant
No
Flow Rate (GPM)
2.5
Replacement Cartridge
4ZD97
Connection (In.)
1/2 Solder
Color/Finish
Chrome Plated
Handle Type
Lever
Type
Handheld
Material of Construction
Brass
Valve Design
4 Port Pressure Balancing Cycle
Max. Flow
2.5 GPM
Primary Material
Metal
Material
Brass
Showerhead Type
Handheld
Showerhead Function
Single
Showerhead Spray Pattern
Regular
Trim Finish
Chrome
Showerhead Shape
Flat Circle
Includes Trim Plate
Trim Plate Included
CEC Compliant
Non CEC Compliant
Showerhead Material
Brass
ADA Compliance
Yes
Includes Fixed Showerhead
Fixed Showerhead Not Included
Handheld Showerhead Flow Rate
2.5 gpm
Includes Tub Spout
No
Includes Handle
Handle Included
Face Shape
Circle
Includes Handheld Showerhead
Handheld Showerhead Included
Series
Commercial
Includes Valve
Valve Included
Vandal Resistant Features
Vandal Resistant
Replacement Cartridge Mfr. Model Number
4ZD97
Vandal-Resistant Features
Vandal-Resistant
Ligature-Resistant
Not Ligature-Resistant
Fixed Showerhead Flow Rate
2.5 gpm
Product Type
Shower Faucets

Description

Shower Faucet, ADA Compliance Yes, Non CEC Compliant, Connection Size 1/2 in, NPT, Face Shape Circle, Fixed Showerhead Flow Rate 2.5 gpm, Handheld Showerhead Flow Rate 2.5 gpm, Handheld Showerhead Width 3 3/8 in, Moen, Commercial Series, Shower Connection Type 1/2 in NPT, Showerhead Function Single, Showerhead Material Brass, Showerhead Shape Flat Circle, Showerhead Spray Pattern Regular, Handheld, Trim Finish Chrome

Restrictions

This item has been restricted from sale in the following states: CO, HI, MA, MD, ME, NJ, NV, NY, OR, RI, UT, VT, WA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.