Zoro Homepage

Handheld Shower Hose

  • Mfr # A726BR

  • Zoro # G900917368


product price: $190.99
/ea
Free Shipping & Returns

Key Features

Finish
Brown
Length (In.)
13.25 in
Height
2.0 in
Width
8.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team